
5 Mil Green Polyester Masking Tape, 3/4 In. Wide x 36 Yards Long
Mfr # GPT5-3/4
Zoro # G522646325
product price: $9.99
/eaKey Features
Tape Width
3/4 in
Performance Temp.
-73°C (-99°F) - 200°C (392°F)
Tape Thickness
6.5 mil (5 mil material + 1.5 mil adhesive)
Tape Length
36 yds
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPT5-3/4
Zoro #
G522646325
UPC #
-
Country of Origin
China
Dimensions
Tape Width
3/4 in
Tape Thickness
6.5 mil (5 mil material + 1.5 mil adhesive)
Tape Length
36 yds
Details
Performance Temp.
-73°C (-99°F) - 200°C (392°F)
Tape Color
Green
Tape Tensile Strength
98 lbs./in.
Material
Polyester
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Description
Green Masking Tapes are made of 5 mil thick polyester film and 1.5 mil thick silicone adhesive with a primer in between. They are designed to masking during powder coating and splicing operations. They can be removed cleanly without leaving any residue. These tapes are packaged on a 3" core and are 36 yards long.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.