Zoro Homepage

Aluminum Foil Tape, 200mm Wide x 18 Yards Long

  • Mfr # ALTC-200mm

  • Zoro # G009844107


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
54 ft.
Tape Thickness
3.2 mil (2 mil material + 1.2 mil adhesive)
Maximum Tape Performance Temperature
80°C (176°F)
Minimum Tape Performance Temperature
-10°C (14°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTC-200mm
Zoro #
G009844107
UPC #
-
Country of Origin
China

Dimensions

Length
54 ft.
Width
7.87 in.
Tape Thickness
3.2 mil (2 mil material + 1.2 mil adhesive)

Details

Item
Foil Tape
Tape Color
Silver
Maximum Tape Performance Temperature
80°C (176°F)
Minimum Tape Performance Temperature
-10°C (14°F)
Tape Backing Material
Aluminum Foil
Weight
3.5 lb.

Description

Bertech Aluminum Foil Tapes, also known as EMI-RFI Shielding Tapes, are made of 2 mil thick aluminum foil with 1.2 mil acrylic adhesive. It is durable and conform to uneven or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.