This item is Discontinued.

Bertech Antifatigue Mat, 60 ft. L x 3 ft. W, 3/8 in Thickness, Ribbed, Gray AFRB38-3x60GR

Antifatigue Mat, 60 ft. L x 3 ft. W, 3/8 in Thickness, Ribbed, Gray (Discontinued)

  • Mfr # AFRB38-3x60GR
  • Zoro # G009844084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFRB38-3x60GR
Zoro #
G009844084
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
3/8 in

Details

Item
Antifatigue Mat
Color
Gray
Material
Vinyl Foam Cushion
Mat Surface Pattern
Ribbed
Weight
130 lb.

Description

Bertech Anti Fatigue Mats are designed to provide comfort and reduce worker fatigue in any industrial facility or a warehouse. These mats are available in a ribbed or textured surface in rolls of up to 60 feet long. Standard widths are 3 feet and 4 feet. The construction design of the emboss pattern makes the anti fatigue mats slip resistant. They are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Available in black, black with yellow border, and gray colors. Patterns are ribbed and textured.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.