Zoro Homepage

Anti-Static Polyimide Tape, 1 Mil Thick, 1/2" x 36Yds - UL Recognized

  • Mfr # PPTLS-1/2

  • Zoro # G509845925


product price: $13.15
/ea

Key Features

Tape Width
0.5 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Material
Polyimide
Net Weight
0.2 lb.
Width
0.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTLS-1/2
Zoro #
G509845925
UPC #
-
Country of Origin
China

Dimensions

Tape Width
0.5 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Width
0.5 in.

Details

Item
ESD Anti-Static Tape
Material
Polyimide
Net Weight
0.2 lb.
Adhesion to Steel
25 oz./in.
Operating Temperature Range
-73°C (-99°F) - 260°C (500°F)

Description

Anti-Static Polyimide Tapes are UL Recognized and are made of 1 mil thick polyimide film with 1.5 mil thick silicone adhesive. They are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.