Antifatigue Mat, 15 ft. L x 3 ft. W, 3/8 in Thickness, Textured, Black/Yellow

  • Mfr # AFTX38-3x15BLKYB

  • Zoro # G009844213


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
15 ft.
Width
3 ft.
Thickness
3/8 in
Material
Vinyl Foam Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFTX38-3x15BLKYB
Zoro #
G009844213
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft.
Width
3 ft.
Thickness
3/8 in

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Foam Cushion
Mat Surface Pattern
Textured
Weight
30 lb.

Description

Bertech Anti Fatigue Mats are designed to provide comfort and reduce worker fatigue in any industrial facility or a warehouse. These mats are available in a ribbed or textured surface in rolls of up to 60 feet long. Standard widths are 3 feet and 4 feet. The construction design of the emboss pattern makes the anti fatigue mats slip resistant. They are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Available in black, black with yellow border, and gray colors. Patterns are ribbed and textured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.