Shop BERTECH
See all product information
Create Account
Antifatigue Mat, 20 ft. L x 3 ft. W, 3/8 in Thickness, Textured, Black/Yellow
- Mfr # AFTX38-3x20BLKYB
- Zoro # G109844021
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Length
20 ft.
Width
3 ft.
Material
Vinyl Foam Cushion
Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFTX38-3x20BLKYB
- Zoro #
- G109844021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 20 ft.
- Width
- 3 ft.
- Thickness
- 3/8 in
Details
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- Vinyl Foam Cushion
- Mat Surface Pattern
- Textured
- Weight
- 40 lb
Description
Bertech Anti Fatigue Mats are designed to provide comfort and reduce worker fatigue in any industrial facility or a warehouse. These mats are available in a ribbed or textured surface in rolls of up to 60 feet long. Standard widths are 3 feet and 4 feet. The construction design of the emboss pattern makes the anti fatigue mats slip resistant. They are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Available in black, black with yellow border, and gray colors. Patterns are ribbed and textured.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.