
Antifatigue Mat, 3 ft. L x 2 ft. W, 3/8 in Thickness, Ribbed, Black/Yellow
Mfr # AFRB38-2x3BLKYBBEV
Zoro # G409844042
product price: $52.75
/eaKey Features
Color
Black/Yellow
Length
3 ft.
Width
2 ft.
Thickness
3/8 in
Material
Vinyl Foam Cushion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFRB38-2x3BLKYBBEV
Zoro #
G409844042
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft.
Width
2 ft.
Thickness
3/8 in
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Foam Cushion
Mat Surface Pattern
Ribbed
Weight
5 lb.
Description
Bertech Anti Fatigue Mats are designed to provide comfort and reduce worker fatigue in any industrial facility or a warehouse. These mats are available in a ribbed or textured surface in rolls of up to 60 feet long. Standard widths are 3 feet and 4 feet. The construction design of the emboss pattern makes the anti fatigue mats slip resistant. They are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Available in black, black with yellow border, and gray colors. Patterns are ribbed and textured.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.