Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polyimide Tape, 1 Mil Thick, 2 3/4" x 36Yds - UL Recognized

  • Mfr # PPTB-2 3/4

  • Zoro # G009844633


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Tape Length
108 ft.
Tape Thickness
2.5 mil
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
30 lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTB-2 3/4
Zoro #
G009844633
UPC #
-
Country of Origin
China

Dimensions

Tape Width
2.75 in.
Tape Length
108 ft.
Tape Thickness
2.5 mil

Details

Item
High-Temperature Polyimide Tape
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
30 lbs./in.
Tape Color
Black
Material
Polyimide
Duct Tape Primary Material
Polyimide

Description

Black Polyimide Tapes by Bertech are UL Recognized and are made of 1 mil thick polyimide film with 1.5 mil thick silicone adhesive. They offer excellent thermal resistance and electrical insulating properties. These black polyimide tapes are used for protection of components in wave soldering, anodizing, powder coating, and 3D printing. They are also used in applications where high temperature masking is required. They are packaged on a 3" core and are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.