Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polyimide Tape, 2 Mil Thick, 1" x 36Yds - UL Recognized

  • Mfr # PPT2B-1

  • Zoro # G309844852


product price: $62.29
/ea

Key Features

Tape Color
Black
Tape Thickness
3.5 mil
Tape Tensile Strength
50 lbs./in.
Length
108 ft
Adhesion Strength
25 oz./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPT2B-1
Zoro #
G309844852
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
3.5 mil
Width
1 in
Length
108 ft

Details

Tape Color
Black
Item
High-Temperature Polyimide Tape
Tape Tensile Strength
50 lbs./in.
Adhesion Strength
25 oz./in.
Material
Polyimide
Minimum Tape Performance Temperature
-106°C (-160°F)
Maximum Tape Performance Temperature
260°C (500°F)

Description

Black Polyimide Tapes are UL Recognized and are made of 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. They are used in various applications where opacity, low reflectivity and aesthetics are required. They are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.