
Black Polyimide Tape, 2 Mil Thick, 3/4" x 36Yds - UL Recognized
Mfr # PPT2B-3/4
Zoro # G009844923
product price: $50.45
/eaKey Features
Tape Color
Black
Tape Thickness
3.5 mil
Tape Tensile Strength
50 lbs./in.
Length
108 ft
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPT2B-3/4
Zoro #
G009844923
UPC #
-
Country of Origin
China
Dimensions
Tape Thickness
3.5 mil
Width
0.75 in
Length
108 ft
Details
Tape Color
Black
Item
High-Temperature Polyimide Tape
Tape Tensile Strength
50 lbs./in.
Material
Polyimide
Adhesion Strength
25 oz./in.
Minimum Tape Performance Temperature
-106°C (-160°F)
Maximum Tape Performance Temperature
260°C (500°F)
Description
Black Polyimide Tapes are UL Recognized and are made of 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. They are used in various applications where opacity, low reflectivity and aesthetics are required. They are 36 yards long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.