
Class 100 Compatible Cleanroom Copy Paper, Latex Substrate, 8.5" x 11", Blue, 250PK
Mfr # ESDCRNB-8.5x11B
Zoro # G722646286
product price: $36.49
/pk 250, $0.15/eaKey Features
Sheet Size
8.5 in x 11 in
Overall Thickness
89 ± 5 μ m
Material
Paper
Width
8.5 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESDCRNB-8.5x11B
Zoro #
G722646286
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
8.5 in x 11 in
Overall Thickness
89 ± 5 μ m
Width
8.5 in
Length
11 in
Details
Material
Paper
Color
Blue
Application
Documentation in Cleanroom Environments, Semiconductor and Electronics Manufacturing, Biotechnology and Pharmaceutical Production, Medical Device Manufacturing, and Nanotechnology and Optics Labs
Description
Class 100 Compatible Cleanroom Copy Paper is manufactured in a Class 10 (ISO Class 4) cleanroom and is compatible for use in Class 10 to Class 1,000 environments. Whether you are writing, printing, or photocopying, our paper and notebooks are your best option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.