Class 100 Compatible Cleanroom Copy Paper, Latex Substrate, 8.5" x 11", White, 250PK

  • Mfr # ESDCRNB-8.5x11W

  • Zoro # G122646336


product price:  $36.49
/pk 250, $0.15/ea

Key Features

Application
Documentation in Cleanroom Environments, Semiconductor and Electronics Manufacturing, Biotechnology and Pharmaceutical Production, Medical Device Manufacturing, and Nanotechnology and Optics Labs
Overall Thickness
89 ± 5 μ m
Color
White
Sheet Size
8.5 in x 11 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDCRNB-8.5x11W
Zoro #
G122646336
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
89 ± 5 μ m
Sheet Size
8.5 in x 11 in
Length
11 in
Width
8.5 in

Details

Application
Documentation in Cleanroom Environments, Semiconductor and Electronics Manufacturing, Biotechnology and Pharmaceutical Production, Medical Device Manufacturing, and Nanotechnology and Optics Labs
Color
White
Material
Paper

Description

Class 100 Compatible Cleanroom Copy Paper is manufactured in a Class 10 (ISO Class 4) cleanroom and is compatible for use in Class 10 to Class 1,000 environments. Whether you are writing, printing, or photocopying, our paper and notebooks are your best option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.