Zoro Homepage

Cleanroom Class 100 Nitrile Gloves, Medium, 100PK

  • Mfr # NPF100-12-M

  • Zoro # G622646348


product price: $33.39
/pk 100, $0.33/ea

Key Features

Material
Nitrile
Application
Aerospace, Automotive, Cleanrooms, Electronic Assembly, Pharmaceutical, and Semiconductor Industries.
Color
White
Length
290mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF100-12-M
Zoro #
G622646348
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
Medium
Length
290mm

Details

Material
Nitrile
Application
Aerospace, Automotive, Cleanrooms, Electronic Assembly, Pharmaceutical, and Semiconductor Industries.
Color
White

Description

Cleanroom Compatible Nitrile Gloves designed for use in particle sensitive and low contaminate environments. These gloves feature a rolled cuff, ambidextrous fit, textured finger tips, a very low pinhole level, and are powder-free. They are compatible for a Class 100 environment. The broad chemical resistance makes them ideal for ESD sensitive applications. They are packaged as 100 gloves in a bag.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.