Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanroom Class 100 Nitrile Gloves, Small, 100PK

  • Mfr # NPF100-12-S

  • Zoro # G422646388


product price: $33.39
/pk 100, $0.33/ea

Key Features

Application
Aerospace, Automotive, Cleanrooms, Electronic Assembly, Pharmaceutical, and Semiconductor Industries.
Color
White
Length
290mm
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF100-12-S
Zoro #
G422646388
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
Small
Length
290mm

Details

Application
Aerospace, Automotive, Cleanrooms, Electronic Assembly, Pharmaceutical, and Semiconductor Industries.
Color
White
Material
Nitrile

Description

Cleanroom Compatible Nitrile Gloves designed for use in particle sensitive and low contaminate environments. These gloves feature a rolled cuff, ambidextrous fit, textured finger tips, a very low pinhole level, and are powder-free. They are compatible for a Class 100 environment. The broad chemical resistance makes them ideal for ESD sensitive applications. They are packaged as 100 gloves in a bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.