Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ComforTred Floor Mat, Black, 2 Ft. x 3 Ft., 3/4" Thick

  • Mfr # CFTX134-2x3BLK

  • Zoro # G722646415


product price: $63.75
/ea

Key Features

Thickness
3/4 in
Surface Material
Vinyl-Nitrile
Application
Aerospace Assembly, Industrial Warehouse, General Manufacturing, Restaurants, and Grocery Stores.
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240
Size
2 ft x 3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFTX134-2x3BLK
Zoro #
G722646415
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Length
3 ft
Width
2 ft
Size
2 ft x 3 ft

Details

Surface Material
Vinyl-Nitrile
Application
Aerospace Assembly, Industrial Warehouse, General Manufacturing, Restaurants, and Grocery Stores.
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240
Color
Black

Description

ComforTred Floor Mats are designed with a cross-linked vinyl-nitrile construction, making it 2 to 3 times more resilient than ordinary vinyl sponge matting. It combines the durability of vinyl and nitrile rubber with a slip resistant top for safety in the workplace. This floor mat has moisture and stain resistant properties that cuts the cleaning and maintenance time. ComforTred Floor Mats are 3/4" thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.