
ComforTred Floor Mat, Black, 3 Ft. x 5 Ft., 3/4" Thick
Mfr # CFTX134-3x5BLK
Zoro # G922646314
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240
Application
Aerospace Assembly, Industrial Warehouse, General Manufacturing, Restaurants, and Grocery Stores.
Size
3 ft x 5 ft
Surface Material
Vinyl-Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFTX134-3x5BLK
Zoro #
G922646314
UPC #
-
Country of Origin
United States
Dimensions
Width
3 ft
Size
3 ft x 5 ft
Length
5 ft
Thickness
3/4 in
Details
Color
Black
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240
Application
Aerospace Assembly, Industrial Warehouse, General Manufacturing, Restaurants, and Grocery Stores.
Surface Material
Vinyl-Nitrile
Description
ComforTred Floor Mats are designed with a cross-linked vinyl-nitrile construction, making it 2 to 3 times more resilient than ordinary vinyl sponge matting. It combines the durability of vinyl and nitrile rubber with a slip resistant top for safety in the workplace. This floor mat has moisture and stain resistant properties that cuts the cleaning and maintenance time. ComforTred Floor Mats are 3/4" thick.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.