
Conductive Grid Tape, 1.9 Mil Thick, 5/8 In. x 36 Yards Long, Brown
Mfr # WCGT-5/8
Zoro # G809845755
product price: $14.85
/eaKey Features
Tape Color
Brown
Tape Thickness
1.9 mil
Tape Tensile Strength
26 lbs./in.
Length
108 ft
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCGT-5/8
Zoro #
G809845755
UPC #
-
Country of Origin
China
Dimensions
Tape Thickness
1.9 mil
Width
0.63 in
Length
108 ft
Details
Tape Color
Brown
Item
Conductive Grid Tape
Tape Tensile Strength
26 lbs./in.
Material
Polypropylene
Adhesion Strength
26 oz./in.
Maximum Tape Performance Temperature
60°C (140°F)
Description
Bertech Conductive Grid Tapes are three layer tapes that have a conductive grid buried between two static dissipating copolymer substrates. They provide an anti static non-sparking surface on both the inside and outside that will not shed, crack, chip, or rub off. They are 1.9 mil thick and packaged on a 3 in. core with an ESD symbol printed on the tape. These conductive tapes are used in packaging products that are static sensitive and require EMI shielding. They can be used for grounding as well. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.