Conductive Grid Tape, 1.9 Mil Thick, 75 mm x 36 Yards Long, Brown
- Mfr # WCGT-75mm
- Zoro # G709845756
product price:Â
$
25.49
/ea
Key Features
Tape Color
Brown
Tape Thickness
1.9 mil
Tape Tensile Strength
26 lbs./in.
Length
108 ft
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCGT-75mm
- Zoro #
- G709845756
- UPC #
- -
- Country of Origin
- China
- Tape Color
- Brown
- Item
- Conductive Grid Tape
- Tape Tensile Strength
- 26 lbs./in.
- Material
- Polypropylene
- Adhesion Strength
- 26 oz./in.
- Maximum Tape Performance Temperature
- 60°C (140°F)
Dimensions
- Tape Thickness
- 1.9 mil
- Width
- 2.95 in
- Length
- 108 ft
Description
Bertech Conductive Grid Tapes are three layer tapes that have a conductive grid buried between two static dissipating copolymer substrates. They provide an anti static non-sparking surface on both the inside and outside that will not shed, crack, chip, or rub off. They are 1.9 mil thick and packaged on a 3 in. core with an ESD symbol printed on the tape. These conductive tapes are used in packaging products that are static sensitive and require EMI shielding. They can be used for grounding as well. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.