Zoro Homepage

Copper Foil Tape with Conductive Adhesive, 125MM x 36Yds - UL Recognized

  • Mfr # CFT-125mm

  • Zoro # G709844131


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Copper
Length
108 ft.
Width
4.92 in.
Tape Thickness
2.6 mil (1.4 mil material + 1.2 mil adhesive)
Maximum Tape Performance Temperature
130°C (266°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFT-125mm
Zoro #
G709844131
UPC #
-
Country of Origin
China

Dimensions

Length
108 ft.
Width
4.92 in.
Tape Thickness
2.6 mil (1.4 mil material + 1.2 mil adhesive)

Details

Tape Color
Copper
Maximum Tape Performance Temperature
130°C (266°F)
Tape Backing Material
Copper Film
Weight
5 lb.

Description

Copper Conductive Foil Tapes are UL Recognized and are made from thin copper foil with an acrylic conductive adhesive. They are also known as EMI or RFI Shielding Tapes. These conductive tapes are packaged on a paper liner on a 3" core for easy handling and cutting. The Copper Conductive foil tapes provide a very low rate of electrical resistance. They are used for building ground systems, EMI-RFI Shielding, static charge draining, cable wrapping and surface contact to non-solderable material and point to point electrical contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.