
Copper Foil Tape with Conductive Adhesive, 3 1/2" x 36Yds - UL Recognized
Mfr # CFT-3 1/2
Zoro # G509844102
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Copper
Length
108 ft.
Tape Thickness
2.6 mil (1.4 mil material + 1.2 mil adhesive)
Maximum Tape Performance Temperature
130°C (266°F)
Tape Backing Material
Copper Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFT-3 1/2
Zoro #
G509844102
UPC #
-
Country of Origin
China
Dimensions
Length
108 ft.
Width
3.5 in.
Tape Thickness
2.6 mil (1.4 mil material + 1.2 mil adhesive)
Details
Tape Color
Copper
Maximum Tape Performance Temperature
130°C (266°F)
Tape Backing Material
Copper Film
Weight
3.5 lb.
Description
Copper Conductive Foil Tapes are UL Recognized and are made from thin copper foil with an acrylic conductive adhesive. They are also known as EMI or RFI Shielding Tapes. These conductive tapes are packaged on a paper liner on a 3" core for easy handling and cutting. The Copper Conductive foil tapes provide a very low rate of electrical resistance. They are used for building ground systems, EMI-RFI Shielding, static charge draining, cable wrapping and surface contact to non-solderable material and point to point electrical contact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.