Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, White

  • Mfr # NPF-9-S

  • Zoro # G809844697


product price: $26.89
/ea

Key Features

Color
White
Material
Nitrile
Palm Thickness
5 mil
Powdered/Powder-Free
Powder-Free
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF-9-S
Zoro #
G809844697
UPC #
850041907703
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
5 mil
Length
9 in

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Features
Cleanroom Compatible
Texture Location
Fingertips

Description

Bertech Nitrile Cleanroom Compatible Gloves are designed for use in particle sensitive and low contaminate environments. They are cleanroom compatible. These nitrile gloves feature a rolled cuff, ambidextrous fit, textured finger tips, a very low pinhole level AQL 1.5 and are powder free. The broad chemical resistance make them ideal for static sensitive applications. They are packaged as 100/bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.