Zoro Homepage

Double Sided Polyimide Tape, 4 mil, Polyimide

  • Mfr # PPTDE-7/8

  • Zoro # G009834115


product price: $64.29
/ea

Key Features

Tape Color
Amber
Tape Backing Material
Polyimide
Max. Tape Performance Temp.
260°C (500°F)
Min. Tape Performance Temp.
-73°C (-99°F)
Tape Length
108 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTDE-7/8
Zoro #
G009834115
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
4 mil
Tape Width
0.88 in.
Tape Length
108 ft.

Details

Item
Double Sided Polyimide Tape
Tape Color
Amber
Tape Backing Material
Polyimide
Max. Tape Performance Temp.
260°C (500°F)
Min. Tape Performance Temp.
-73°C (-99°F)

Description

Double Sided Polyimide Tapes are UL Recognized and are made of 1 mil Polyimide film with 1.5 mil of silicone adhesive coating on each side. These tapes offer an excellent performance in electrical and thermal insulation and have high dielectric strength. They also offer outstanding thermal endurance with excellent puncture and tear resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.