Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Polyimide Tape w/Acrylic Adhesive, 4 mil, Polyimide

  • Mfr # PPTDEAWL-3/4

  • Zoro # G009845753


product price: $63.79
/ea

Key Features

Tape Color
Amber
Tape Thickness
4 mil
Tape Backing Material
Polyimide
Tape Length
108 ft.
Min. Tape Performance Temp.
-29°C (-20°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTDEAWL-3/4
Zoro #
G009845753
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
4 mil
Tape Length
108 ft.
Tape Width
0.75 in.

Details

Item
Double Sided Polyimide Tape w/Acrylic Adhesive
Tape Color
Amber
Tape Backing Material
Polyimide
Min. Tape Performance Temp.
-29°C (-20°F)
Max. Tape Performance Temp.
155°C (311°F)

Description

Bertech Double Sided Polyimide Tapes with Double Liner are made of 1 mil thick polyimide film with 1.5 mil thick acrylic adhesive on both sides. These tapes offer an excellent performance in electrical and thermal insulation and have high dielectric strength. These tapes offer outstanding thermal endurance with excellent puncture and tear resistance. Double Sided Polyimide Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.