Zoro Homepage

ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK

  • Mfr # BG-1012

  • Zoro # G609845924


product price: $43.65
/pk 100, $0.44/ea

Key Features

Color
Silver
Thickness
3 mil
Material
Polyester/Metal/Polyethylene Laminates
Size
10 x 12 in.
Length
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-1012
Zoro #
G609845924
UPC #
850041907789
Country of Origin
China

Dimensions

Thickness
3 mil
Size
10 x 12 in.
Length
24 in.
Width
10 in.
Bag Size
10 x 12 in.
Bags Thickness
3.1 mil

Details

Color
Silver
Material
Polyester/Metal/Polyethylene Laminates
Net Weight
3 lb.
Surface Resistivity
< 10e12 ohms (Interior and Exterior)
Static Shielding
< 25 Volts

Description

Bertech ESD Anti-Static Bags are constructed from an alloy electrostatic shield with a tough layer of polyester protection. They provide a level of abrasion and puncture resistance never before possible in a transparent shielding bag. These bags provide a static safe environment for sensitive electronic devices. Packaged as 100 bags/case. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.