Zoro Homepage

ESD Anti-Static Bags, 3 Inches x 5 Inches, 100PK

  • Mfr # BG-0305

  • Zoro # G209845935


product price: $11.39
/pk 100, $0.11/ea

Key Features

Color
Silver
Thickness
3 mil
Material
Polyester/Metal/Polyethylene Laminates
Size
3 x 5 in.
Width
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-0305
Zoro #
G209845935
UPC #
850041907741
Country of Origin
China

Dimensions

Thickness
3 mil
Size
3 x 5 in.
Width
3 in.
Length
8 in.
Bags Thickness
3.1 mil
Bag Size
3 x 5 in.

Details

Color
Silver
Material
Polyester/Metal/Polyethylene Laminates
Net Weight
0.75 lb.
Surface Resistivity
< 10e12 ohms (Interior and Exterior)
Static Shielding
< 25 Volts

Description

Bertech ESD Anti-Static Bags are constructed from an alloy electrostatic shield with a tough layer of polyester protection. They provide a level of abrasion and puncture resistance never before possible in a transparent shielding bag. These bags provide a static safe environment for sensitive electronic devices. Packaged as 100 bags/case. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.