Zoro Homepage

ESD Anti-Static Chair Mat Kit, 3 Ft. x 8 Ft., 0.19 In. Thick, Gray

  • Mfr # CM-3X8GKT

  • Zoro # G209844112


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Thickness
0.19 in
Mat Electrical Resistance
1 x 10e8 - 9 x 10e9 ohms
Width
3 ft.
Material
Rigid Vinyl with Buried Conductive Layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-3X8GKT
Zoro #
G209844112
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.19 in
Width
3 ft.
Length
8 ft.
Mat Size
3 x 8 ft.

Details

Color
Gray
Mat Electrical Resistance
1 x 10e8 - 9 x 10e9 ohms
Material
Rigid Vinyl with Buried Conductive Layer
Includes
Installed snaps, heel grounder, and grounding cord
Weight
30 lb.
Surface Resistivity
1 x 10e8 - 9 x 10e9 ohms

Description

Bertech ESD Anti-Static Chair Mat Kits are made of a rigid solid vinyl with a buried conductive layer, giving them consistent electrical properties. They provide superior physical properties along with the rigidity needed for today's office environment. ESD chair mats are resistant to degradation by inorganic acids, organic acids, reducing agents, detergent solutions, alcohols, and mineral oils. Suggested temperature range of -20 to 160 Degrees F. Available in gray color only with an embossed pebble pattern. Applications: Electronic Assembly and Manufacturing, Pharmaceutical Plants, Cleanroom Operation, Fiber Optics, Aerospace, and Hospitals. They are designed for use under chairs in an office environment or a manufacturing facility. Gauge/thickness: 0.190'' +/-0.010 in. ; 3/16''. Tensile Strength: 1500 lbs./sq. in. minimum. Elongation: 150 percent minimum. Durometer: 90 +/-10, Shore A. Mat comes with a heel grounder and grounding cord. RoHS and REACH Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.