ESD Anti-Static General Purpose Shelf Liner, 18 inch x 30 inch, Gray
- Mfr # 1059SL-18x30G
- Zoro # G422646449
product price:Â
$
68.55
/ea
Key Features
Material
Vinyl
Overall Width
18 in
Color
Gray
Standards
ASTM D412, ASTM D1004, ASTM D2240-75, ESD S4.1-1997
Thickness
0.094 in ± 0.010 in, 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1059SL-18x30G
- Zoro #
- G422646449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Thickness
- 0.094 in ± 0.010 in, 3/32 in
- Length
- 30 in
- Size
- 18 in x 30 in
Details
- Material
- Vinyl
- Color
- Gray
- Standards
- ASTM D412, ASTM D1004, ASTM D2240-75, ESD S4.1-1997
- Application
- Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar industries
Description
Bertech General Purpose ESD Shelf Liners are made from single-layer, durable vinyl material designed to dissipate static electricity and protect sensitive electronic components stored on shelves and in drawers. These liners provide a cost-effective solution for creating ESD-safe storage areas without the need for grounding snaps or accessories. They offer excellent resistance to abrasion, chemicals, and wear, making them ideal for use in assembly lines, labs, and static-controlled environments. Easy to cut and install, they are perfect for customizing shelving surfaces where continuous static protection is essential.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.