Zoro Homepage

ESD Anti-Static General Purpose Shelf Liner, 18 inch x 36 inch, Blue

  • Mfr # 1059SL-18x36B

  • Zoro # G022646535


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar industries
Color
Blue
Overall Width
18 in
Standards
ASTM D412, ASTM D1004, ASTM D2240-75, ESD S4.1-1997
Size
18 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059SL-18x36B
Zoro #
G022646535
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Size
18 in x 36 in
Thickness
0.094 in ± 0.010 in, 3/32 in
Length
36 in

Details

Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar industries
Color
Blue
Standards
ASTM D412, ASTM D1004, ASTM D2240-75, ESD S4.1-1997
Material
Vinyl

Description

Bertech General Purpose ESD Shelf Liners are made from single-layer, durable vinyl material designed to dissipate static electricity and protect sensitive electronic components stored on shelves and in drawers. These liners provide a cost-effective solution for creating ESD-safe storage areas without the need for grounding snaps or accessories. They offer excellent resistance to abrasion, chemicals, and wear, making them ideal for use in assembly lines, labs, and static-controlled environments. Easy to cut and install, they are perfect for customizing shelving surfaces where continuous static protection is essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.