
ESD Anti-Static General Purpose Shelf Liner, 30 inch x 36 inch, Gray
Mfr # 1059SL-30x36G
Zoro # G722646408
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar industries
Thickness
0.094 in ± 0.010 in, 3/32 in
Length
36 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1059SL-30x36G
Zoro #
G722646408
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Thickness
0.094 in ± 0.010 in, 3/32 in
Length
36 in
Size
30 in x 36 in
Details
Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar industries
Material
Vinyl
Standards
ASTM D412, ASTM D1004, ASTM D2240-75, ESD S4.1-1997
Color
Gray
Description
Bertech General Purpose ESD Shelf Liners are made from single-layer, durable vinyl material designed to dissipate static electricity and protect sensitive electronic components stored on shelves and in drawers. These liners provide a cost-effective solution for creating ESD-safe storage areas without the need for grounding snaps or accessories. They offer excellent resistance to abrasion, chemicals, and wear, making them ideal for use in assembly lines, labs, and static-controlled environments. Easy to cut and install, they are perfect for customizing shelving surfaces where continuous static protection is essential.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.