
ESD Anti-Static High Temperature Shelf Liner, 16 inch x 24 inch, Blue
Mfr # 2059TSL-16x24B
Zoro # G722646491
product price: $56.99
/eaKey Features
Thickness
0.080 in ± 10%; 5/64 in
Size
16 in x 24 in
Length
24 in
Overall Width
16 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2059TSL-16x24B
Zoro #
G722646491
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Thickness
0.080 in ± 10%; 5/64 in
Size
16 in x 24 in
Length
24 in
Overall Width
16 in
Details
Material
Rubber
Color
Blue
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Description
Bertech ESD High-Temperature ShelfLiners feature the same premium two-layer design found in Bertech's blue ESD high-temperature mat kits-combining a blue static dissipative rubber top with a black conductive rubber backing. Engineered for heat resistance up to approximately 190 DegF, these anti-static shelf liners offer industry-leading ESD protection, along with robust resistance to oils, grease, solvents, and abrasion. Perfect for static-sensitive storage and shelving in electronics manufacturing, rework benches, aerospace, cleanrooms, and labs. These liners are easy to cut and install, providing a durable non-slip surface without grounding snaps or cords. Ideal for wire shelving, drawers, and storage trays where electrostatic discharge control, chemical resistance, and heat-tolerant ESD shelf protection are essential.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.