
ESD Anti-Static High Temperature Shelf Liner, 24 inch x 36 inch, Gray
Mfr # 2059TSL-24x36G
Zoro # G422646494
product price: $86.65
/ea
Free Shipping & Returns
Key Features
Thickness
0.080 in ± 10%; 5/64 in
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Overall Width
24 in
Length
36 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2059TSL-24x36G
Zoro #
G422646494
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Thickness
0.080 in ± 10%; 5/64 in
Overall Width
24 in
Length
36 in
Size
24 in x 36 in
Details
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Material
Rubber
Color
Gray
Description
Bertech ESD High-Temperature ShelfLiners feature the same premium two-layer design found in Bertech's blue ESD high-temperature mat kits-combining a gray static dissipative rubber top with a black conductive rubber backing. Engineered for heat resistance up to approximately 190 DegF, these anti-static shelf liners offer industry-leading ESD protection, along with robust resistance to oils, grease, solvents, and abrasion. Perfect for static-sensitive storage and shelving in electronics manufacturing, rework benches, aerospace, cleanrooms, and labs. These liners are easy to cut and install, providing a durable non-slip surface without grounding snaps or cords. Ideal for wire shelving, drawers, and storage trays where electrostatic discharge control, chemical resistance, and heat-tolerant ESD shelf protection are essential.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.