Zoro Homepage

ESD Anti-Static High Temperature Table Mat Kit, 20 In. x 36 In., Blue

  • Mfr # 2059T-20x36BKT

  • Zoro # G010026851


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Thickness
0.08 in.
Material
ESD Safe Two Layer Rubber
Includes
Installed snaps, wrist strap, and grounding cord
Size
20 x 36 in.
Net Weight
4 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059T-20x36BKT
Zoro #
G010026851
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thickness
0.08 in.
Size
20 x 36 in.
Mat Width
20 in.
Mat Length
36 in.

Details

Color
Blue
Material
ESD Safe Two Layer Rubber
Includes
Installed snaps, wrist strap, and grounding cord
Net Weight
4 lb.
Surface Resistivity
Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms

Description

Bertech ESD High Temperature Mat Kits are .080 inches thick and have two layers. The top layer is a blue, static dissipative rubber layer laminated to a black conductive rubber bottom layer. These ESD High Temperature Mat Kits provide excellent resistance to oil, grease, and most common solvents. Each mat kit includes an ESD mat, common point ground cord, and an adjustable fabric wrist strap with removable alligator clip. RoHS and REACH Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.