Zoro Homepage

ESD Anti-Static High Temperature Table Mat Roll, 2 Ft. x 50 Ft., Gray

  • Mfr # 2059T-2x50G

  • Zoro # G010026998


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.08 in.
Material
ESD Safe Two Layer Rubber
Size
2 x 50 ft.
Net Weight
60 lb.
Surface Resistivity
Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059T-2x50G
Zoro #
G010026998
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thickness
0.08 in.
Size
2 x 50 ft.
Mat Width
2 ft.
Mat Length
50 ft.

Details

Color
Gray
Material
ESD Safe Two Layer Rubber
Net Weight
60 lb.
Surface Resistivity
Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms

Description

Bertech ESD High Temperature Mat Rolls are .08 inches thick and have two layers. The top layer is a gray static dissipative rubber layer laminated to a black conductive rubber bottom layer. Resistance-to-Ground is 8 x 10e6-8 & Point-to-Point Resistance is 2 x 10e6-8. ESD High Temperature Mats offer excellent resistance to oil, grease, and most common solvents. They are very light compared to our single layer and three layer mats. RoHS and REACH Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.