
ESD Anti-Static Packaging Tape, 1/8 In. Wide x 36 Yards Long, Clear
Mfr # ESDCT3C-1/8
Zoro # G009843957
product price: $11.19
/eaKey Features
Tape Thickness
2 mil
Tape Length
216 ft.
Tape Color
Clear
Tape Paper Weight
0.1 lb.
Material
Cellulose Cellophane Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESDCT3C-1/8
Zoro #
G009843957
UPC #
-
Country of Origin
China
Dimensions
Tape Thickness
2 mil
Tape Width
0.13 in.
Tape Length
216 ft.
Thickness
2 mil
Details
Item
ESD Anti-Static Packaging Tape
Tape Color
Clear
Tape Paper Weight
0.1 lb.
Material
Cellulose Cellophane Film
Tensile Strength
25 lbs./in.
Max. Tape Performance Temp.
66°C (151°F)
Adhesion to Steel
66 oz./in.
Description
Bertech ESD Anti-Static Packaging Tapes are ideal for general packaging in environments where static charge is an issue. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. They are also known as ESD Cellulose Tapes. They are available as clear tape as well as cellulose tape with an ESD symbol printed on it. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.