ESD Anti-Static Packaging Tape with ESD Symbol, 15 mm Wide x 36 Yards Long, Clear

  • Mfr # ESDCT3P-15mm

  • Zoro # G209843931


product price: $13.76
/ea

Key Features

Tape Thickness
2 mil
Tape Length
216 ft.
Tape Color
Clear
Thickness
2 mil
Tape Paper Weight
0.2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDCT3P-15mm
Zoro #
G209843931
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
2 mil
Tape Width
0.59 in.
Tape Length
216 ft.
Thickness
2 mil

Details

Item
ESD Anti-Static Packaging Tape
Tape Color
Clear
Tape Paper Weight
0.2 lb.
Max. Tape Performance Temp.
66°C (151°F)
Material
Cellulose Cellophane Film
Tensile Strength
25 lbs./in.
Adhesion to Steel
66 oz./in.

Description

Bertech ESD Anti-Static Packaging Tapes with ESD Symbol are made of a 2 mil clear cellulose material with a printed ESD symbol. They are ideal for general packaging in environments where static is an issue. These ESD tapes are biodegradable and can be cut by hand. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. Custom sizes available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.