
ESD Anti-Static Packaging Tape with ESD Symbol, 3/8 In. Wide x 36 Yards Long, Clear
Mfr # ESDCT3P-3/8
Zoro # G009843995
product price: $8.65
/eaKey Features
Tape Thickness
2 mil
Tape Length
216 ft.
Tape Color
Clear
Max. Tape Performance Temp.
66°C (151°F)
Material
Cellulose Cellophane Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESDCT3P-3/8
Zoro #
G009843995
UPC #
-
Country of Origin
China
Dimensions
Tape Thickness
2 mil
Tape Width
0.38 in.
Tape Length
216 ft.
Thickness
2 mil
Details
Item
ESD Anti-Static Packaging Tape
Tape Color
Clear
Max. Tape Performance Temp.
66°C (151°F)
Material
Cellulose Cellophane Film
Tape Paper Weight
0.1 lb.
Tensile Strength
25 lbs./in.
Adhesion to Steel
66 oz./in.
Description
Bertech ESD Anti-Static Packaging Tapes with ESD Symbol are made of a 2 mil clear cellulose material with a printed ESD symbol. They are ideal for general packaging in environments where static is an issue. These ESD tapes are biodegradable and can be cut by hand. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.