Shop BERTECH
See all product information
Create Account
ESD Anti-Static Packing Tape, 2 mil Thick, 5-1/2 in W x 36 yd L, 3 in Core Dia., Clear
- Mfr # ESDCT3P-5 1/2
- Zoro # G609843937
product price:Â
$
73.15
/ea
Key Features
Tape Thickness
2 mil
Tape Color
Clear
Max. Tape Performance Temp.
66 Degrees C
Material
Cellulose Cellophane Film, Rubber
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESDCT3P-5 1/2
- Zoro #
- G609843937
- UPC #
- -
- Country of Origin
- China
- Item
- ESD Anti-Static Packing Tape
- Tape Color
- Clear
- Max. Tape Performance Temp.
- 66 Degrees C
- Material
- Cellulose Cellophane Film, Rubber
- Tape Paper Weight
- Not Rated
- Tape Adhesive Strength
- 66 oz/in
- Tape Tensile Strength
- 25 lb/in
- Message
- No Message
- Tape Backing Material
- Cellulose Cellophane Film
- Tape Adhesive
- Natural Rubber
Dimensions
- Tape Thickness
- 2 mil
- Length
- 36 yd
- Width
- 5.5 in
- Tape Core Diameter
- 3 in
Description
Bertech ESD Anti-Static Packaging Tapes with ESD Symbol are made of a 2 mil clear cellulose material with a printed ESD symbol. They are ideal for general packaging in environments where static is an issue. These ESD tapes are biodegradable and can be cut by hand. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.