ESD Anti-Static Polyester Tape, 1 5/8 In. x 72 Yards Long, Blue
- Mfr # ESDBPT-1 5/8
- Zoro # G209845973
product price:Â
$
51.15
/ea
Key Features
Tape Width
1.63 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Material
Polyester
Net Weight
0.9 lb.
Width
1.63 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESDBPT-1 5/8
- Zoro #
- G209845973
- UPC #
- -
- Country of Origin
- China
- Item
- ESD Anti-Static Tape
- Material
- Polyester
- Net Weight
- 0.9 lb.
- Operating Temperature Range
- -40°C (-40°F) - 180°C (356°F)
- Adhesion to Steel
- 30 oz./in.
Dimensions
- Tape Width
- 1.63 in.
- Tape Thickness
- Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
- Width
- 1.63 in.
Description
Bertech ESD Anti-Static Polyester Tapes are made from 1 mil thick polyester film with 1.5 mil of silicone adhesive. They are designed for high temperature masking of electronic devices that are sensitive to electrostatic charge. These tapes are tear resistant and removes without leaving any residue. They are packaged as 72 yard-long rolls on a 3 inch core with an ESD symbol at the tab of the roll. These ESD Polyester Tapes are available in various widths of up to 20 inches. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.