Zoro Homepage

ESD Anti-Static Polyester Tape, 11/16 In. x 72 Yards Long, Blue

  • Mfr # ESDBPT-11/16

  • Zoro # G509845857


product price: $22.99
/ea

Key Features

Tape Width
0.69 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Material
Polyester
Net Weight
0.5 lb.
Width
0.69 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDBPT-11/16
Zoro #
G509845857
UPC #
-
Country of Origin
China

Dimensions

Tape Width
0.69 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Width
0.69 in.

Details

Item
ESD Anti-Static Tape
Material
Polyester
Net Weight
0.5 lb.
Adhesion to Steel
30 oz./in.
Operating Temperature Range
-40°C (-40°F) - 180°C (356°F)

Description

Bertech ESD Anti-Static Polyester Tapes are made from 1 mil thick polyester film with 1.5 mil of silicone adhesive. They are designed for high temperature masking of electronic devices that are sensitive to electrostatic charge. These tapes are tear resistant and removes without leaving any residue. They are packaged as 72 yard-long rolls on a 3 inch core with an ESD symbol at the tab of the roll. These ESD Polyester Tapes are available in various widths of up to 20 inches. Custom sizes available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.