Shop BERTECH
See all product information
Create Account
ESD Anti-Static Polyimide Tape w/Acrylic Adhesive, 1/2 In. Wide x 36 Yards Long, Amber
- Mfr # PPTLSA-1/2
- Zoro # G809845915
product price:Â
$
15.75
/ea
Key Features
Width
0.5 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Material
Polyimide
Net Weight
0.1 lb.
Adhesion to Steel
25 oz./in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPTLSA-1/2
- Zoro #
- G809845915
- UPC #
- -
- Country of Origin
- China
- Item
- ESD Anti-Static Polyimide Tape w/Acrylic Adhesive
- Material
- Polyimide
- Net Weight
- 0.1 lb.
- Adhesion to Steel
- 25 oz./in.
- Operating Temperature Range
- -29°C (-20°F) - 170°C (338°F)
Dimensions
- Tape Width
- 0.5 in.
- Width
- 0.5 in.
- Tape Thickness
- Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Description
Bertech ESD Anti-Static Polyimide Tapes with Acrylic Adhesive are made of 1 mil thick polyimide film with 1.5 mil thick acrylic adhesive with Electro-static Dissipative ESD properties to reduce the static charge. The silicone adhesive leaves no residue. Total thickness of this product is 2.5 mil. They can withstand temperatures of up to 500 DegF. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.