Zoro Homepage

ESD Anti-Static Rigid Shelf Liner, 18 inch x 24 inch, Gray

  • Mfr # CMSL-18x24G

  • Zoro # G522646486


product price: $46.79
/ea

Key Features

Application
Aerospace, Computer Assembly, Computer Technicians, Electronic Assembly, and Fiber Optics Manufacturing
Thickness
0.190 in ± 0.010 in, 3/16 in
Overall Width
18 in
Material
Vinyl
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSL-18x24G
Zoro #
G522646486
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.190 in ± 0.010 in, 3/16 in
Overall Width
18 in
Length
24 in
Size
18 in x 24 in

Details

Application
Aerospace, Computer Assembly, Computer Technicians, Electronic Assembly, and Fiber Optics Manufacturing
Material
Vinyl
Color
Gray
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240, ESD S4.1-1997

Description

Bertech ESD Rigid Shelf Liners are crafted from the same three-layer rigid solid vinyl construction featured in Bertech's gray chair mat kits-complete with a buried conductive inner layer and a textured pebble-embossed finish. These anti-static shelf liners deliver consistent electrostatic discharge (ESD) protection with surface resistivity of approximately 1x10^8 to 9x10^9 ohms/sq, while offering exceptional resistance to acids, detergents, alcohols, mineral oils, and general wear and tear. At about 0.19" (3/16") thick, they provide robust rigidity and durability without curling or sagging under stored items. These liners are easy to cut to custom fit shelving units, racks, or drawers-all without grounding hardware or accessories. Ideal for electronics storage, cleanrooms, labs, and static-controlled environments where ESD-safe shelving, chemical resistance, and stable, non-slip shelf surfaces are essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.