Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Anti-Static Rubber Shelf Liner, 24 inch x 36 inch, Blue

  • Mfr # 2059USASL-24x36B

  • Zoro # G822646506


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.060 in ± 10%; 1/16 in
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Length
36 in
Material
Rubber
Size
24 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059USASL-24x36B
Zoro #
G822646506
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.060 in ± 10%; 1/16 in
Length
36 in
Size
24 in x 36 in
Overall Width
24 in

Details

Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Material
Rubber
Color
Blue

Description

Bertech ESD High-Temperature Rubber Shelf Liners are crafted from the same premium two-layer elastomer system featured in Bertech's blue high-temperature mat kits-combining a blue static-dissipative top layer with a black conductive bottom. Engineered for resistance up to approximately 250 DegF, these anti-static shelf liners deliver rapid charge decay (<0.01 sec), outstanding protection from electrostatic discharge (surface-to-ground resistance approximately 10^8-10^9 ohms), and excellent resistance to heat, oil, grease, solvents, and abrasion. Easy to cut and install without snaps, cords, or wrist straps, they offer a durable non-slip surface ideal for customizing wire shelving, trays, and storage units in electronics manufacturing, aerospace, cleanrooms, labs, and static-sensitive storage areas where both ESD control and high-temperature resistance are essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.