Zoro Homepage

ESD Anti-Static Rubber Shelf Liner, 24 inch x 60 inch, Blue

  • Mfr # 2059USASL-24x60B

  • Zoro # G922646512


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Width
24 in
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Length
60 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059USASL-24x60B
Zoro #
G922646512
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Length
60 in
Thickness
0.060 in ± 10%; 1/16 in
Size
24 in x 60 in

Details

Color
Blue
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Material
Rubber

Description

Bertech ESD High-Temperature Rubber Shelf Liners are crafted from the same premium two-layer elastomer system featured in Bertech's blue high-temperature mat kits-combining a blue static-dissipative top layer with a black conductive bottom. Engineered for resistance up to approximately 250 DegF, these anti-static shelf liners deliver rapid charge decay (<0.01 sec), outstanding protection from electrostatic discharge (surface-to-ground resistance approximately 10^8-10^9 ohms), and excellent resistance to heat, oil, grease, solvents, and abrasion. Easy to cut and install without snaps, cords, or wrist straps, they offer a durable non-slip surface ideal for customizing wire shelving, trays, and storage units in electronics manufacturing, aerospace, cleanrooms, labs, and static-sensitive storage areas where both ESD control and high-temperature resistance are essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.