
ESD Anti-Static Rubber Shelf Liner, 24 inch x 60 inch, Gray
Mfr # 2059USASL-24x60G
Zoro # G122646473
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Size
24 in x 60 in
Length
60 in
Thickness
0.060 in ± 10%; 1/16 in
Color
Gray
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2059USASL-24x60G
Zoro #
G122646473
UPC #
-
Country of Origin
United States
Dimensions
Size
24 in x 60 in
Length
60 in
Thickness
0.060 in ± 10%; 1/16 in
Overall Width
24 in
Details
Color
Gray
Material
Rubber
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Description
Bertech ESD High-Temperature Rubber Shelf Liners are crafted from the same premium two-layer elastomer system featured in Bertech's blue high-temperature mat kits-combining a gray static-dissipative top layer with a black conductive bottom. Engineered for resistance up to approximately 250 DegF, these anti-static shelf liners deliver rapid charge decay (<0.01 sec), outstanding protection from electrostatic discharge (surface-to-ground resistance approximately 10^8-10^9 ohms), and excellent resistance to heat, oil, grease, solvents, and abrasion. Easy to cut and install without snaps, cords, or wrist straps, they offer a durable non-slip surface ideal for customizing wire shelving, trays, and storage units in electronics manufacturing, aerospace, cleanrooms, labs, and static-sensitive storage areas where both ESD control and high-temperature resistance are essential.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.