
ESD Anti-Static Rubber Shelf Liner, 30 inch x 60 inch, Blue
Mfr # 2059SSL-30x60B
Zoro # G122646480
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Application
Electronic Assembly, Electronic Repair Facilities, and Soldering in High Temperature Setting
Color
Blue
Length
60 in
Size
30 in x 60 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2059SSL-30x60B
Zoro #
G122646480
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
60 in
Size
30 in x 60 in
Thickness
0.080 in ± 10%; 5/64 in
Overall Width
30 in
Details
Application
Electronic Assembly, Electronic Repair Facilities, and Soldering in High Temperature Setting
Color
Blue
Material
Rubber
Description
Bertech ESD Rubber Shelf Liners utilize the same top-grade two-layer heat-resistant rubber construction found in Bertech's ESD soldering mat kits-featuring a blue static-dissipative rubber surface bonded to a black conductive base layer. Designed to provide durable, high-temperature ESD protection (up to approximately 190 DegF), these liners resist oil, grease, solvents, and abrasion-making them ideal for static-sensitive storage on shelving units and trays without the need for wrist straps or grounding cords. Easy to cut and install, they deliver reliable static dissipation for electronics, assembly, labs, and repair environments where robust shelf-surface protection is required.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.