
ESD Anti-Static Soldering Rubber Mat Kit, 18 Inch x 36 Inch 0.08 In. Thick, Black
Mfr # 2059USA8-18x36BLKT
Zoro # G822646490
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Temperature Resistance
250 °F
Decay Time
0.05 Seconds
Width
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2059USA8-18x36BLKT
Zoro #
G822646490
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
36 in
Size
18 in x 36 in
Thickness
0.080 in ± 10%; 1/16 in
Details
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Temperature Resistance
250 °F
Decay Time
0.05 Seconds
Color
Black
Material
Rubber
Description
ESD Soldering Mat Kits are made from two layers of elastomer designed for table top or workstations. The top layer is static dissipative rubber laminated to a conductive bottom rubber layer. These ESD mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony, and other dangerous volatiles. Bertech ESD High Temperature Mats offer excellent resistance to heat, oil, grease, and most common solvents. Resistance to ground (Rtg) is 10^8 - 10^9 ohms and Point-to-Point Resistance (Rtt) is 10^5 - 10^6 ohms. They include a common point ground cord and an adjustable fabric wrist strap.Custom sizes are available upon request.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.