
ESD Anti-Static Soldering Rubber Mat Kit, 20 Inch x 30 Inch 0.06 In. Thick, Light Blue
Mfr # 2059USA-20x30LBKT
Zoro # G122646350
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Thickness
0.060 in ± 10%; 1/16 in
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Color
Light Blue
Length
30 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2059USA-20x30LBKT
Zoro #
G122646350
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.060 in ± 10%; 1/16 in
Length
30 in
Size
20 in x 30 in
Width
20 in
Details
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Color
Light Blue
Material
Rubber
Decay Time
0.05 Seconds
Temperature Resistance
250 °F
Description
ESD Soldering Mat Kits are made from two layers of elastomer designed for table top or workstations. The top layer is static dissipative rubber laminated to a conductive bottom rubber layer. These ESD mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony, and other dangerous volatiles. Bertech ESD High Temperature Mats offer excellent resistance to heat, oil, grease, and most common solvents. Resistance to ground (Rtg) is 10^8 - 10^9 ohms and Point-to-Point Resistance (Rtt) is 10^5 - 10^6 ohms. They include a common point ground cord and an adjustable fabric wrist strap.Custom sizes are available upon request.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.