ESD Anti-Static Soldering Rubber Mat Kit, 2.5 Ft. x 5 Ft., 0.08 In. Thick, Black

  • Mfr # 2059USA8-2.5x5BLKT

  • Zoro # G922646321


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Temperature Resistance
250 °F
Color
Black
Decay Time
0.05 Seconds
Width
2.5 ft
Thickness
0.080 in ± 10%; 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2059USA8-2.5x5BLKT
Zoro #
G922646321
UPC #
-
Country of Origin
United States

Dimensions

Width
2.5 ft
Thickness
0.080 in ± 10%; 1/16 in
Length
5 ft
Size
2.5 ft x 5 ft

Details

Temperature Resistance
250 °F
Color
Black
Decay Time
0.05 Seconds
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Material
Rubber

Description

ESD Soldering Mat Kits are made from two layers of elastomer designed for table top or workstations. The top layer is static dissipative rubber laminated to a conductive bottom rubber layer. These ESD mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony, and other dangerous volatiles. Bertech ESD High Temperature Mats offer excellent resistance to heat, oil, grease, and most common solvents. Resistance to ground (Rtg) is 10^8 - 10^9 ohms and Point-to-Point Resistance (Rtt) is 10^5 - 10^6 ohms. They include a common point ground cord and an adjustable fabric wrist strap.Custom sizes are available upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.