ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 10 Ft., 0.08 In. Thick, Black

  • Mfr # 2059USA8-2x10BL

  • Zoro # G822646315


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Width
2 ft
Temperature Resistance
250 °F
Thickness
0.080 in ± 10%; 1/16 in
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059USA8-2x10BL
Zoro #
G822646315
UPC #
-
Country of Origin
United States

Dimensions

Width
2 ft
Thickness
0.080 in ± 10%; 1/16 in
Size
2 ft x 10
Length
10

Details

Material
Rubber
Temperature Resistance
250 °F
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Color
Black
Decay Time
0.05 Seconds

Description

ESD Soldering Mat Rolls are made from two layers of elastomer designed for table top or workstations. The top layer is static dissipative rubber laminated to a conductive bottom rubber layer. These ESD mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony, and other dangerous volatiles. Bertech ESD High Temperature Mats offer excellent resistance to heat, oil, grease, and most common solvents. Resistance to ground (Rtg) is 10^8 - 10^9 ohms and Point-to-Point Resistance (Rtt) is 10^5 - 10^6 ohms. Custom sizes are available upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.