Zoro Homepage

ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 40 Ft., Gray

  • Mfr # 2059USA-2x40G

  • Zoro # G010027001


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.06 in.
Material
ESD Safe Two Layer Rubber
Size
2 x 40 ft.
Net Weight
40 lb.
Surface Resistivity
Resistance to Ground (Rtg): 7.7 x 10e7 ohms, Point to Point Resistance (Rtt): 3.6 x 10e7 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059USA-2x40G
Zoro #
G010027001
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.06 in.
Size
2 x 40 ft.
Mat Width
2 ft.
Mat Length
40 ft.

Details

Color
Gray
Material
ESD Safe Two Layer Rubber
Net Weight
40 lb.
Surface Resistivity
Resistance to Ground (Rtg): 7.7 x 10e7 ohms, Point to Point Resistance (Rtt): 3.6 x 10e7 ohms

Description

Bertech ESD Soldering Mats are made from two layers of elastomer designed for table top or workstations. These mats are 0.06 in. thick and have two layers. The top layer is a gray static dissipative rubber laminated to a conductive bottom rubber layer. ESD Soldering mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony and other dangerous volatiles. Bertech's ESD Soldering Mats offer excellent resistance to heat, oil, grease, and most common solvents. They are RoHS and REACH Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.